Specifications
Dimensions
- Length1.99 in
- Weight7.98 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number308204-05
- Product MaterialAluminum-Nickel Bronze
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)