Specifications
Dimensions
- Length1.25 in
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number410794-01
- Product MaterialCarbon Steel
- SeriesCS Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)