Motion
410794-08
Airflex CS Series Kits and Spare Parts Reaction Pin
MI ITEM #04371186
MFR #410794-08
Your Price$437.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CS Series Kits and Spare Parts Reaction Pin
MI ITEM #04371186
MFR #410794-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$437.51/each(List $503.13)

Overview

Mfr description
410794-08 12CS200,15-18CS300 REAC
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Reaction Pin
  • Clutch Brake Type
    Spring Applied Drum Brake
  • Series
    CS Series
  • Compatible Model Part Number
    12CSA200
  • Clutch Brake Size Code
    12
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    410794-08
  • Weight
    4.20 lb
  • Product Material
    Carbon Steel
  • Length
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought