Overview
Mfr description
412266-03 RETAINING WIRE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Product TypesLock Wire
- Clutch Brake TypePneumatic Constricting Clutch/Brake
- SeriesCB
- Compatible Model Part Number16-CB-500, 18-CB-500, 20-CB-500, 22-CB-500, 24-CB-500
- Clutch Brake Size Code16, 18, 20, 22, 24
- Accessory TypeSpare Part
- Manufacturer Catalog Number412266-03
- Product MaterialCarbon Steel
- Length0.11 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data