Overview
Mfr description
412275-24 HEX HEAD SCREW
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number412275-24
- Weight0.40 lb
- Head StyleHex
- MaterialCarbon steel
- Length2.78 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data