Specifications
Dimensions
- Clutch Brake Size Code12
- Length9.75 in
Details
- Accessory TypeSpare Part
- Clutch Brake TypeSpring Applied Drum Brake
- Compatible Model Part Number12CTE237
- Manufacturer Catalog Number415162-02
- Package ContentsFriction Block Assembly
- Product MaterialNon-Asbestos
- Product TypesFriction Block Assembly
- SeriesCTE Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)