Motion
416816-07
Airflex Spare Part Compression Spring
MI ITEM #04371368
MFR #416816-07
List Price$206.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Compression Spring
MI ITEM #04371368
MFR #416816-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$206.39/each for your price

Overview

Mfr description
416816-07 HELICAL COMPRESSION SPRI
  • Available in a variety of sizes

Specifications

  • Manufacturer Catalog Number
    416816-07
  • End Type
    Closed ends
  • Free Length
    8.85 in
  • Material
    Chromium-silicon
  • Wire Diameter
    0.394 in
  • Length
    8.85 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text