Motion
416816-08
Airflex Spare Part Compression Spring
MI ITEM #04371369
MFR #416816-08
List Price$178.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Compression Spring
MI ITEM #04371369
MFR #416816-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$178.62/each for your price

Overview

Mfr description
416816-08 HELICAL COMPRESSION SPRI
  • Available in a variety of sizes

Specifications

  • Manufacturer Catalog Number
    416816-08
  • End Type
    Closed ends
  • Free Length
    9.23 in
  • Material
    Chromium-silicon
  • Wire Diameter
    0.281 in
  • Length
    9.23 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text