Motion
416975-01
Airflex Spare Part Oil Seal
MI ITEM #04371373
MFR #416975-01
List Price$2,099.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Oil Seal
MI ITEM #04371373
MFR #416975-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,099.79/each for your price

Overview

Mfr description
416975-01 OIL SEAL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Outside Diameter
    12.598 in
  • Manufacturer Catalog Number
    416975-01
  • Thickness
    0.787 in
  • Length
    0.79 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text