Motion
TD68566 END CLOSURE  CAST IRON

LINK-BELT
TD68566 END CLOSURE CAST IRON

Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
MI ITEM #04371500
MFR #TD68566 END CLOSURE CAST IRON
Your Price$1,677.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TD68566 END CLOSURE CAST IRON

Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
MI ITEM #04371500
MFR #TD68566 END CLOSURE CAST IRON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,677.98/each(List $1,929.68)

Overview

Mfr description
TD68566 END CLOS TD6856-6
  • End Closure for Spherical Roller Bearing

Specifications

  • End Cap Type
    Closed End Cap
  • Material
    Cast Iron
  • Series
    End Closures & Plates
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327147181
  • UPC_NO
    662327147181
  • Weight
    13.82 lbs
  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought