Motion
DW8255

DEWALT
DW8255

Coated Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 13300 rpm
Mi Item #04371561
MFR #DW8255
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8255

Coated Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 60 Grit, 13300 rpm
Mi Item #04371561
MFR #DW8255

Mfr description
DW8255 4-1/2"Z60 T27 FLAP DISC
  • Extended Performance flap design lasts 2.5x's longer than std flap discs
  • Premium zirconia cloth prodives aggressive grinding action 40% faster than std flap discs
  • Proprietary design provides removal rate of a grinding wheel with finish of a fiber resin disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.4 lbs

Details

  • Abrasive Material
    Zirconia
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8 in Threaded Arbor
  • Flap Disc Type
    Type 27
  • For Use With
    Metal
  • Form Material
    Ceramic Cloth
  • Grit Number
    60
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    DW8255
  • Max Rpm
    13300 rpm
  • Package Qty
    5
  • Package Type
    Set
  • Series
    XP
  • Substrate
    Zirconia
  • Trimmable
    Not Trimmable
  • UPC_NO
    885911036634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)