Motion
GEG50ES-2RS
Spherical Plain Bearing - 50 mm Bore, 90 mm OD, 56 mm Inner Ring Width, Sealed
MI ITEM #04371579
MFR #GEG50ES-2RS
Price$699.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 50 mm Bore, 90 mm OD, 56 mm Inner Ring Width, Sealed
MI ITEM #04371579
MFR #GEG50ES-2RS

Mfr description
GEG50ES-2RS METRIC SPERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.73/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    56 mm
  • Misalignment Angle  
    17 °
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    90 mm
  • Weight
    1.42 kg

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    1220000 N
  • Series
    GEG
  • Type Of Bearing
    Radial
  • UPC_NO
    190029025310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)