Motion
HM926749XE

TIMKEN
HM926749XE

Bearing Spacer - 5.7000 in OD, 0.7200 in Width
Mi Item #04371587
MFR #HM926749XE
Price$547.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM926749XE

Bearing Spacer - 5.7000 in OD, 0.7200 in Width
Mi Item #04371587
MFR #HM926749XE

Mfr description
HM926749XE GREEN SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.27/each

Specifications

Dimensions

  • Bore Diameter
    5.0500 in
  • Fillet Radius
    0.1400 in
  • Outside Diameter  
    5.7000 in
  • Overall Width  
    0.7200 in

Details

  • Dynamic Load Capacity
    1020000 N
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893739175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)