Motion
3851-27-0.9-4/6-10.3

BAHCO TOOLS
3851-27-0.9-4/6-10.3

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 3 in Long, 27 mm Wide
MI ITEM #04371651
MFR #3851-27-0.9-4/6-10.3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3851-27-0.9-4/6-10.3

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft 3 in Long, 27 mm Wide
MI ITEM #04371651
MFR #3851-27-0.9-4/6-10.3

Mfr description
3851-27-0.9-4/6-10.3" BANDSAW BLADE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    10 ft 3 in
  • Thickness  
    0.9 mm
  • Width  
    27 mm

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Series
    3851
  • Tpi
    4 to 6
  • Usage Type
    Stationary Band Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)