Motion
A4086-12X100
800# Blue Spray/Chemical 3/4" x 100'
Mi Item #04371936
MFR #A4086-12X100
Price$7.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800# Blue Spray/Chemical 3/4" x 100'
Mi Item #04371936
MFR #A4086-12X100

Mfr description
A4086-12 X 100'
  • Excellent chemical-resistance Extremely light weight Excellent low temperature properties Pin-pricked cover vents vapor. . . helps prevent ballooning Silicone-free. RoHS(16) compliant. Phthalate Free! Permeation Resistant Liner! - Special LLDE/rubber blend liner flushes easily with water and resists herbicide and pesticide residue buildup. Helps keep crops free of unwanted chemicals. High Chemical Resistance - Excellent resistance to most industrial and agricultural chemicals. Dual Yarn Construction - Results in a highly durable, long-lasting product that can also be used in high pressure applications. Cold Flex™ Materials - Hose remains flexible in sub-zero temperatures. Pin-pricked Cover - Vents trapped vapors to help prevent "ballooning".
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.11/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter
    0.7500 in

Details

  • Additional Details
    A premium chemical spray and transfer hose for applications requiring greater chemical-resistance . . .excellent for high pressure tree and orchard spraying, as well as paint, solvent and chemical transfer.. Prevents Unwanted Herbicide Carryover Damage!. Permeation Resistant Inner Liner for Easy Cleanout!. Pin-pricked Cover Vents Trapped Gases. Chemical Resistant
  • Application
    For use in applications where additional chemical resistance is required . . . see chemical resistance chart, referring to both core and cover materials., High pressure tree, orchard and vineyard spraying., Concrete curing and spraying., Paint and solvent transfer., Chemical transfer, Agricultural fertilizer, pesticide & herbicide spraying
  • Color
    Blue
  • Hose Covering Material
    Blue Rubber Blend Compound
  • Hose Type
    Agriculture Hose
  • Manufacturer Upc Number
    822353053447
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A4083 and A4086 High Pressure Polyethylene Rubber Blend Agricultural Spray Hose
  • Type
    Agricultural Spray Hose
  • UPC_NO
    822353053447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)