1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Champion Cutting Tool
CT200P
Annular Cutter Pilot Pin, Cutter Depth of Cut: 2", Minimum Cutter Diameter: 9/16"
MI ITEM #
04371965
MFR #
CT200P
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Champion Cutting Tool CT200P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Champion Cutting Tool
CT200P
Annular Cutter Pilot Pin, Cutter Depth of Cut: 2", Minimum Cutter Diameter: 9/16"
MI ITEM #
04371965
MFR #
CT200P
Mfr description
CT-200-P PILOT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Cutter Depth of Cut
2 in
Maximum Cutter Diameter
4 in
Minimum Cutter Diameter
9/16 in
Details
Material
Carbide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items