Motion
J1255M
Combination Wrench - Chrome, 55 mm Box End Wrench Size, 55 mm Open End Wrench Size, 28-3/4 in OAL
Mi Item #04371990
MFR #J1255M
Price$461.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 55 mm Box End Wrench Size, 55 mm Open End Wrench Size, 28-3/4 in OAL
Mi Item #04371990
MFR #J1255M

Mfr description
J1255M WR COMBO 55MM 12PT SATIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$461.38/each

Specifications

Dimensions

  • Box End Head Thickness
    1-3/16 in
  • Box End Head Width
    3-1/4 in
  • Box End Wrench Size  
    55 mm
  • Handle Length
    28-3/4 in, 730.25 mm
  • Head Angle
    Straight
  • Head Thickness
    1 in, 25.40 mm
  • Open End Head Thickness
    1 in, 25.40 mm
  • Open End Head Width
    4-1/4 in
  • Open End Wrench Size  
    55 mm
  • Overall Length  
    28-3/4 in
  • Weight
    10.60 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    12
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679001629
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)