Motion
J289LNXL

PROTO TOOLS
J289LNXL

Locking Pliers - Teeth, 9-1/32 in Overall Length
MI ITEM #04372002
MFR #J289LNXL
Your Price$34.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J289LNXL

Locking Pliers - Teeth, 9-1/32 in Overall Length
MI ITEM #04372002
MFR #J289LNXL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$34.18/each(List $48.33)

Overview

Mfr description
J289LNXL 9" LONG NOSE LOCKING PLIERS

Specifications

  • Overall Length
    9-1/32 in
  • Includes Cutter
    Cutter Not Included
  • Release Type
    Trigger Release
  • Jaw Style
    Teeth
  • Nose Shape
    Long
  • Maximum Opening Capacity
    2-3/4 in
  • Jaw Length
    2-9/16 in
  • Adjustment Type
    Screw
  • Material
    Alloy Steel
  • Jaw Thickness
    25/64 in
  • UPC_NO
    662679997076
  • Weight
    0.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought