Motion
0096116
Hand Tap - E513 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M12 x 1.25 Thread Size, Metric Fine, Right Hand Direction
MI ITEM #04372195
MFR #0096116
List Price$60.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E513 Series, High Speed Steel Material, Bright Finish, 3 Flutes, M12 x 1.25 Thread Size, Metric Fine, Right Hand Direction
MI ITEM #04372195
MFR #0096116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.45/each for your price

Overview

Mfr description
5976721 TAP M12.0 X 1.25 BOTTOM

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    M12 x 1.25
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    22 mm
  • Coolant Delivery
    External
  • Thread Standard
    Metric Fine
  • Overall Length
    89 mm
  • Shank Diameter
    9 mm
  • Series
    E513
  • Material Grade
    M2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text