Motion
34041
Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Brass, Overall Length: 10"
MI ITEM #04372429
MFR #34041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Handle-Style Wire Scratch Brush, Bristle Length: 1", Bristle Material: Brass, Overall Length: 10"
MI ITEM #04372429
MFR #34041

Mfr description
34041 HPS46B BRUSH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    1 in
  • Overall Length
    10 in

Details

  • Bristle Material
    Brass
  • Brush Shape
    Block with Handle
  • Handle Shape
    Contoured
  • Number Of Columns
    16
  • Number Of Rows
    4
  • Product Type
    Handle-Style Wire Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)