Motion
316L16125
ER316L ER316L Welding Electrode - Electrode Type: ER316L, Stainless Steel, Overall Diameter: 1/8 in, Container Size: 10 lb
Mi Item #04372540
MFR #316L16125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ER316L ER316L Welding Electrode - Electrode Type: ER316L, Stainless Steel, Overall Diameter: 1/8 in, Container Size: 10 lb
Mi Item #04372540
MFR #316L16125

Mfr description
316L16125 316L-16 1/8" STAINLESS ELECTRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10 lb
  • Overall Diameter
    1/8 in
  • Overall Length
    14 in

Details

  • Electrode Type
    ER316L
  • Material
    Stainless Steel
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)