1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TECHNIWELD USA
6011I15605
E6011 E6011 AC/DC Welding Electrode - Electrode Type: E6011 AC/DC, Steel, Overall Diameter: 5/32 in, Container Size: 5 lb
MI ITEM #
04372541
MFR #
6011I15605
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
TECHNIWELD USA 6011I15605
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TECHNIWELD USA
6011I15605
E6011 E6011 AC/DC Welding Electrode - Electrode Type: E6011 AC/DC, Steel, Overall Diameter: 5/32 in, Container Size: 5 lb
MI ITEM #
04372541
MFR #
6011I15605
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Container Size
5 lb
Overall Diameter
5/32 in
Details
Electrode Type
E6011 AC/DC
Material
Steel
Minimum Tensile Strength
470 N/mm²
Package Quantity
5
Overview
Mfr description
6011I15605 6011 5/32" ELECTRODES 5#BX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought