Motion
598RJHX2

MCR SAFETY
598RJHX2

Rain Jacket - 2X-Large, Green, Polyester/Polyurethane, Zipper Closure
MI ITEM #04372697
MFR #598RJHX2
Your Price$127.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
598RJHX2

Rain Jacket - 2X-Large, Green, Polyester/Polyurethane, Zipper Closure
MI ITEM #04372697
MFR #598RJHX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.07/each(List $152.49)

Overview

Mfr description
598RJHX2 BREATHABLE PU/POLY CLASS 3

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    High Visibility Garment
  • Hood Type
    Attached Hood
  • Front Closure
    Zipper
  • Reversible
    Not Reversible
  • Material
    Polyester/Polyurethane
  • Color
    Green
  • Size
    2X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Product Line
    Pro Grade
  • Pattern
    None
  • Number Of Horizontal Stripes
    1 (Plus 2 on Each Sleeve)
  • Chest Size
    52 in
  • Length
    33 in
  • Approval Listing Regulations
    ANSI
  • ANSI Class
    3
  • UPC_NO
    045143598151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text