Motion
AM-M10
Spherical Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10x1.5, Non-Lubricated
Mi Item #04372721
MFR #AM-M10
Price$93.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 10 mm, Shank Thread Size: M10x1.5, Non-Lubricated
Mi Item #04372721
MFR #AM-M10

Mfr description
AM-M10T METRIC MALE ROD END W/ PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.53/each

Specifications

Dimensions

  • Ball Diameter
    0.7500 in
  • Bore Diameter  
    10 mm
  • Head Diameter
    27 mm
  • Head Width
    0.4134 in
  • Length To Ball Center
    48 mm
  • Shank Thread Length  
    29 mm
  • Shank Thread Size
    M10x1.5
  • Thread Size
    M10
  • Weight
    0.15 lbs

Details

  • Ball Material
    Chrome-Plated Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    11291.5 lbf
  • Rod End Type
    Male
  • Series
    AM-M
  • Thread Direction
    Right Hand
  • UPC_NO
    190029046919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)