Overview
Mfr description
K81105-TV
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Catalog
- Manufacturer Upc Number35373073962
- UPC_NO35373073962
- Product TypeNeedle Roller Bearings
- Long DescriptionThe K81105-TV Needle Roller & Cage Assembly features a 8 mm bore diameter, 11 mm outside diameter, and 5 mm overall width with an open closure type, making it suitable for precision systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data