Motion
6565-06-06-SS
6565-06-06-SS FITTING
MI ITEM #04372889
MFR #6565-06-06-SS
Price$82.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6565-06-06-SS FITTING
MI ITEM #04372889
MFR #6565-06-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.29/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    6565

Overview

Mfr description
6565-06-06-SS FITTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text