Motion
33111 AV
Taper Roller Nilos Ring - 92 mm OD, Externally Sealing, 7.5 mm Width
Mi Item #04372893
MFR #33111 AV
Price$46.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Roller Nilos Ring - 92 mm OD, Externally Sealing, 7.5 mm Width
Mi Item #04372893
MFR #33111 AV

Mfr description
33111AV NILOS RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.59/each

Specifications

Dimensions

  • Weight
    0.03 lbs

Details

  • Compatible Bearing Series
    33
  • Compatible Bearing Type
    Tapered Roller
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)