Overview
Mfr description
C5125 SINGLE CLEVIS (C95 125)
- C(P)96 mounting brackets
- Type: Single Clevis "C" type; Single Clevis w/Ball Joint "CS" type
- Bore sizes 32, 40, 50, 63, 80, 100mm
Specifications
- Country of OriginDE
- Bore Diameter125 mm
- SeriesC95
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data