Motion
C55B40-30
Compact Air Cylinder - Standard Type, 40 mm Bore, 30 mm Stroke
MI ITEM #04373104
MFR #C55B40-30
List Price$71.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 40 mm Bore, 30 mm Stroke
MI ITEM #04373104
MFR #C55B40-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.08/each for your price

Overview

Mfr description
C55B40-30 CYLINDER, COMPACT, ISO
  • Conforms with the ISO 21287 standard
  • Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
  • Large stroke range from 5 mm up to 150 mm
  • Construction is similar to the current CQ2 lateral load resistant specification
  • Snap ring construction allows easy and quicker maintenance
  • Auto switches can be mounted on any of the four sides of the cylinder tube

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    CZ
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    C73 - Reed, DC Volt <gt/>5 <lt/>24, AC Volt <lt/>100, LED
  • Cylinder Series
    C55
  • Lead Wire Length
    Z - (5 m)
  • Manufacturer Catalog
  • Number Of Auto Switches
    1
  • Series
    C55
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought