Motion
C76E32-25
C76E32-25
MI ITEM #04373109
MFR #C76E32-25
Price$168.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C76E32-25
MI ITEM #04373109
MFR #C76E32-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.22/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Bracket 1
    Double End
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Round Body
  • Lock Type
    No Lock
  • Mounting Type
    Double End
  • Options Included
    Rubber Cushion, Standard
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Standard
  • Rod Type
    Single Rod
  • Series
    C76
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Air Cylinder

Overview

Mfr description
C76E32-25 CYL, EUROPEAN
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
  • Rubber cushion or air cushion
  • Rod boots available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought