Motion
C85N16-65B(UKC3773)

SMC CORP OF AMERICA
C85N16-65B(UKC3773)

C85 Round Body Cylinder -
MI ITEM #04373132
MFR #C85N16-65B(UKC3773)
List Price$61.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85N16-65B(UKC3773)

C85 Round Body Cylinder -
MI ITEM #04373132
MFR #C85N16-65B(UKC3773)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.87/each for your price

Overview

Mfr description
C85N16-65B(UKC3773) CYLINDER

Specifications

  • Series
    C85
  • Bore Diameter
    16 mm
  • Country of Origin
    GB
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumpers
  • Port Size
    M5x0.8
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    -4 to 176 °F
  • Standards Met
    ISO
  • Overall Length
    176 mm
  • Port Thread Standard
    ISO
  • Mounting Type
    Basic
  • Manufacturer Catalog
  • Cylinder Type
    Metric
  • Locking Position
    Without Locks
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Port Gender
    Female
  • Rod - Thread Size
    M6x1 Male Thread
  • Rod Gender
    Male
  • Rod Size
    6 mm
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought