Motion
C95SD160-150
C95SD160-150
Mi Item #04373184
MFR #C95SD160-150
Price$891.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C95SD160-150
Mi Item #04373184
MFR #C95SD160-150

Mfr description
C95SD160-150 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$891.73/each

Specifications

Dimensions

  • Bore Diameter
    160 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Double Clevis
  • Country of Origin
    JP
  • Cushion Type
    Standard
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    D
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    D (Built-In Magnet)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C95
  • Type
    ISO Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)