Motion
C95SDT200-200

SMC CORP OF AMERICA
C95SDT200-200

C95SDT200-200
MI ITEM #04373242
MFR #C95SDT200-200
Price$1,740.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95SDT200-200

C95SDT200-200
MI ITEM #04373242
MFR #C95SDT200-200

Mfr description
C95SDT200-200
  • Conforms to ISO 6431, CETOP RP43P, VDMA 24562
  • Large bore size (125~250mm)
  • Standard strokes up to 2400mm (depending on bore size)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,740.31/each

Specifications

Dimensions

  • Bore Diameter
    7.8740 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Cushion Type
    Floating Cushion Seal
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    D
  • Magnet
    Built-in Magnet
  • Mounting Type
    Center Trunnion
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    D (Built-In Magnet), T (Center Trunnion)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C95
  • Type
    ISO Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)