Overview
Mfr description
CA2-F08 FLANGE MOUNT KIT
- Mounting bracket types: axial foot, flange, single clevis, double clevis
- Applicable to all bore sizes
Specifications
- Country of OriginUS
- SeriesCA2
- MagnetNone
- Hardware TypeFlange Bracket
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data