Motion
CBG1BA63-125-HN

SMC CORP OF AMERICA
CBG1BA63-125-HN

CBG1, End Lock Cylinder
Mi Item #04373312
MFR #CBG1BA63-125-HN
Price$163.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBG1BA63-125-HN

CBG1, End Lock Cylinder
Mi Item #04373312
MFR #CBG1BA63-125-HN

Mfr description
CBG1BA63-125-HN CBG1, END LOCK CYLINDER
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.45/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    Standard
  • Overall Length
    292 mm
  • Overall Width
    72 mm
  • Port Size
    1/4 BSPT
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke  
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Air Cushion Standard
  • Auto-Switch
    Yes
  • Body Material
    Aluminum Alloy
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Lock Type
    End Lock
  • Minimum Operating Pressure
    0.15 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.15 to +1 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    End lock cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)