Motion
CBG1BN50-100-HL

SMC CORP OF AMERICA
CBG1BN50-100-HL

CBG1, End Lock Cylinder
Mi Item #04373313
MFR #CBG1BN50-100-HL
Price$125.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBG1BN50-100-HL

CBG1, End Lock Cylinder
Mi Item #04373313
MFR #CBG1BN50-100-HL

Mfr description
CBG1BN50-100-HL
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.25/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper or Air Cushion
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1
  • Type
    End Lock Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)