Motion
CBG1N25-PS
SEAL KIT, END LOCK
Mi Item #04373314
MFR #CBG1N25-PS
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEAL KIT, END LOCK
Mi Item #04373314
MFR #CBG1N25-PS

Mfr description
CBG1N25-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper or Air Cushion
  • Cylinder Style
    End Lock
  • Lock Type
    End Lock
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Seal Kit
    CBG1N25-PS
  • Series
    CG1
  • Type
    Seal Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)