Motion
CD55B40-20M
Compact Air Cylinder - Standard Type, 40 mm Bore, 20 mm Stroke, Both Ends Tapped, Through-Hole Mounting Type
MI ITEM #04373320
MFR #CD55B40-20M
List Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 40 mm Bore, 20 mm Stroke, Both Ends Tapped, Through-Hole Mounting Type
MI ITEM #04373320
MFR #CD55B40-20M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.63/each for your price

Overview

Mfr description
CD55B40-20M SHOCK ABSORBER
  • Conforms with the ISO 21287 standard
  • Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
  • Large stroke range from 5 mm up to 150 mm
  • Construction is similar to the current CQ2 lateral load resistant specification
  • Snap ring construction allows easy and quicker maintenance
  • Auto switches can be mounted on any of the four sides of the cylinder tube

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    CZ
  • Stroke
    20 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Port Size
    1/8 BSPP
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Push Force At 100 Psi
    880 N
  • Pull Force At 100 Psi
    739 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    ISO 21287
  • Overall Length
    91 mm
  • Overall Width
    52 mm
  • Overall Height
    55 mm
  • Cylinder Series
    C55
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Rod Gender
    Male
  • Mounting Type
    Both Ends Tapped, Through-Hole
  • Rod Size
    M10x1.25
  • Rod Thread Standard
    ISO
  • Series
    C55
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text