Overview
Mfr description
CD76E32-170C-B CYL, EUROPEAN
Specifications
- Stroke170
- Body MaterialAluminum Alloy
- Minimum Operating Pressure0.05
- Manufacturer Catalog
- Installation Instructions
- SeriesC76
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data