Motion
CD76E32-75-A
CD76E32-75-A
Mi Item #04373326
MFR #CD76E32-75-A
Price$177.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CD76E32-75-A
Mi Item #04373326
MFR #CD76E32-75-A

Mfr description
CD76E32-75-A CYL, EUROPEAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.86/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Round Body
  • Cushion Type
    Rubber cushion or air cushion
  • Cylinder Suffix
    A
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)