Motion
CD76F32-50S-A

SMC CORP OF AMERICA
CD76F32-50S-A

CD76F32-50S-A
MI ITEM #04373331
MFR #CD76F32-50S-A
List Price$108.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76F32-50S-A

CD76F32-50S-A
MI ITEM #04373331
MFR #CD76F32-50S-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.23/each for your price

Overview

Mfr description
CD76F32-50S-A CYL, EUROPEAN
  • Air cylinder, single acting, single rod
  • Spring return or spring extend
  • Bore sizes (mm): 32, 40
  • Strokes up to 250mm
  • Auto switch capable

Specifications

  • Series
    C76
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10 Male ISO
  • Cushion Type
    Rubber Cushion
  • Port Size
    1/8 BSPP
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    190 mm
  • Overall Width
    38 mm
  • Overall Height
    38 mm
  • Body Material
    Aluminum Alloy
  • Port Thread Standard
    BSPP
  • Mounting Type
    Nose Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M10
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text