Motion
H615-025-R
Flow Rate Hydraulic Flow Meter - 2 gpm Port Size, NPTF, Female, 25 gpm Max Flow
MI ITEM #04373369
MFR #H615-025-R
Price$547.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flow Rate Hydraulic Flow Meter - 2 gpm Port Size, NPTF, Female, 25 gpm Max Flow
MI ITEM #04373369
MFR #H615-025-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$547.93/each

Specifications

Dimensions

  • Minimum Flow Rate
    2 gpm
  • Port Size
    1-1/2 NPTF

Details

  • Action
    Direct
  • Connection Gender
    Female
  • End Fitting Type
    Threaded
  • Flow Metering Type
    Flow Rate
  • Max Operating Temperature
    250 °F
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    +325 psi
  • Operating Medium
    Water
  • Thread Standard
    NPTF

Overview

Mfr description
H615-025-R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought