Motion
PCMF 182012 E

SKF
PCMF 182012 E

Flanged Bushing - 18 mm Bore, 20 mm OD, 12 mm Length, PTFE Material
Mi Item #04373508
MFR #PCMF 182012 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 182012 E

Flanged Bushing - 18 mm Bore, 20 mm OD, 12 mm Length, PTFE Material
Mi Item #04373508
MFR #PCMF 182012 E

Mfr description
PCMF 182012 E BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    26 mm
  • Inside Diameter
    18 mm
  • Outside Diameter
    20 mm
  • Overall Length
    12 mm
  • Weight
    0.41 lbs

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316572038260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)