Motion
SFD100-C06
CLEAN AIR FILTER-RESIN BODY
Mi Item #04373762
MFR #SFD100-C06
Price$122.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLEAN AIR FILTER-RESIN BODY
Mi Item #04373762
MFR #SFD100-C06

Mfr description
SFD100-C06 CLEAN AIR FILTER-RESIN BODY
  • Maximum operating pressure: 1.0 MPa (at 20°C)
  • Initial pressure drop: 0.03 MPa (at inlet pressure 0.7 MPa, maximum flow)
  • Disposable (non-replaceable element) and Cartridge Type (replaceable element)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.90/each

Specifications

Dimensions

  • Overall Height
    26 mm
  • Overall Length
    81 mm
  • Overall Width
    27 mm
  • Port Size
    6 mm Push-to-Connect
  • Weight
    35 g

Details

  • Country of Origin
    JP
  • Element Life
    1 yr
  • Filter Rating
    0.01 μm
  • Fluid Comp
    Air
  • Max Operating Temperature
    +45 °C
  • Maximum Flow Rate
    3.53 cfm
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    +5 to +45 °C
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Series
    SF
  • Thread Standard
    ISO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)