Motion
A-5000-7812

RENISHAW INC
A-5000-7812

CMM Stylus, Tip Material: Ruby, Stylus Thread Size: M2, Stylus Tip Type: Cylinder, Tip Diameter: 0.08"
Mi Item #04373921
MFR #A-5000-7812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENISHAW INC
A-5000-7812

CMM Stylus, Tip Material: Ruby, Stylus Thread Size: M2, Stylus Tip Type: Cylinder, Tip Diameter: 0.08"
Mi Item #04373921
MFR #A-5000-7812

Mfr description
A-5000-7812 M2 2MMX21.2MM SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Effective Working Length
    0.29 in
  • Overall Length
    0.79 in
  • Stem Diameter
    0.07 in
  • Stylus Thread Size
    M2
  • Tip Diameter
    0.08 in

Details

  • Stem Material
    Stainless Steel
  • Stylus Tip Type
    Cylinder
  • Tip Material
    Ruby
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)