Motion
69865

PFERD
69865

Cut-off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 46 Grit, 10200 rpm
MI ITEM #04374018
MFR #69865
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69865

Cut-off Wheel - 6 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 46 Grit, 10200 rpm
MI ITEM #04374018
MFR #69865

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Width
    0.0450 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.045 in
  • Width
    0.0450 in

Details

  • Abrasive Material
    Aluminum oxide A
  • Application
    Cutting out holes
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • UPC_NO
    097758698658

Overview

Mfr description
69865 6" CUT OFF WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought