Motion
45209

PFERD
45209

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04374020
MFR #45209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
45209

Mounted Flap Wheel - Aluminum Oxide, 80 Grit, 3 in Wheel Diameter, 1 in Wheel Width
MI ITEM #04374020
MFR #45209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Long Description
    The 45209 is a mounted flap wheel constructed with aluminum oxide abrasive in an 80 grit, featuring a 1/4 inch shank size, a 3 inch wheel diameter, a 1 inch wheel width, and a maximum speed of 20,000 rpm, making it suitable for surface preparation, edge blending, and aggressive stock removal on metal surfaces.
  • Max Rpm
    20000 rpm
  • UPC_NO
    097758452090

Overview

Mfr description
45209 3X1X1/4 80GRIT FLAP WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought