Motion
81651

PFERD
81651

Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 7/16 in Width, 25000 RPM
Mi Item #04374031
MFR #81651
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
81651

Wheel Brush - 3 in Diam, 1/2 to 3/8 in Arbor Dia, 7/16 in Width, 25000 RPM
Mi Item #04374031
MFR #81651

Mfr description
81651 KNOTTED WIRE WHEEL 3" DIA
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    3 in
  • Face Width
    7/16 in
  • Trim Length
    3/4 in
  • Unthreaded Arbor Diameter
    1/2 to 3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Max Rpm
    25000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1
  • UPC_NO
    697940816510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)