Motion
2101630 D-RING W/ANCHORAGE PLATE

3M
2101630 D-RING W/ANCHORAGE PLATE

D-Ring Anchor Plate - Cadmium Plated, Stainless Steel Material
Mi Item #04374107
MFR #2101630 D-RING W/ANCHORAGE PLATE
Price$120.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2101630 D-RING W/ANCHORAGE PLATE

D-Ring Anchor Plate - Cadmium Plated, Stainless Steel Material
Mi Item #04374107
MFR #2101630 D-RING W/ANCHORAGE PLATE

Mfr description
2101630 D-RING W/ANCHORAGE PLATE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.51/each

Specifications

Dimensions

  • Bolt Or Hole Diameter
    1/2 in

Details

  • End Connection
    D-Ring
  • Finish Coating
    Cadmium Plated
  • Material
    Stainless Steel
  • Standards Met
    ANSI Z359, OSHA
  • Type
    D-Ring Anchor Plate
  • UPC_NO
    840779000630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)