Motion
2108406 2.5X12" FIXED BEAM CLAMP

3M
2108406 2.5X12" FIXED BEAM CLAMP

Fixed Beam Anchor - 310 lbs (ANSI), 420 lbs (OSHA) Capacity, 12 in Max Beam Width, 2-1/2 in Min Beam Width
Mi Item #04374108
MFR #2108406 2.5X12" FIXED BEAM CLAMP
Price$1,104.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2108406 2.5X12" FIXED BEAM CLAMP

Fixed Beam Anchor - 310 lbs (ANSI), 420 lbs (OSHA) Capacity, 12 in Max Beam Width, 2-1/2 in Min Beam Width
Mi Item #04374108
MFR #2108406 2.5X12" FIXED BEAM CLAMP

Mfr description
2108406 2.5X12" FIXED BEAM CLAMP
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,104.90/each

Specifications

Dimensions

  • Fits Maximum Beam Width
    12 in
  • Fits Minimum Beam Width
    2-1/2 in
  • Weight
    5.3 lbs

Details

  • Capacity
    310 lbs (ANSI), 420 lbs (OSHA)
  • Color
    Silver
  • Connection Type
    Clamp
  • For Beam Type
    I-Beam
  • Manufacturer Upc Number
    840779000685
  • Material
    Steel
  • Package Quantity
    1 Per Case
  • Standards Met
    OSHA 1910.140, OSHA 1926.502
  • UPC_NO
    840779000685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)